- Male Elbow for 6mm O.D. Tubing
- 3/8" Male BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
- Thread sealant pre-applied on tapered threads
| No. of Ends | 2 |
| Fitting Description | 90° Male Elbow |
| Overall Length | 16.000 mm |
| Fitting Angle | 90° |
| Height | 15.500 mm |
| Body Material | Nickel-Plated Brass |
| End Size | 6 mm Tube(f) |
| Thread Size | 3/8 |
| Size Type | Metric Sizes |
| End Types | Tubing & BSPP |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPP |
| Hex Size | 20 mm |
| Material | Nickel-Plated Brass |
| Tube O.D. | 6.000 mm |
| Weight | 0.03 LB |
| EAN or UPC | 820099258546 |

