- Male Elbow for 3mm O.D. Tubing
- 3mm Male Metric Port Size
| Fitting Angle | 90° |
| Tube O.D. | 3.000 mm |
| No. of Ends | 2 |
| End Size | 3 mm Tube(f) |
| Overall Length | 14.5 mm |
| Height | 15.000 mm |
| End Types | Tubing & Metric Thread |
| Thread Size | M3 |
| Fitting Description | Male Elbow |
| Material | nylon body nickel-plated brass with "O" ring seal, nickel-plated brass base |
| Hex Size | 8 mm |
| Thread Type | Metric |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.007 LB |
| EAN or UPC | 820099257419 |

