- Male Branch Tee for 12mm O.D. Tubing
- 1/2" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Rotates 360° for ease of assembly
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Working temperature: -4 °F to 175 °F
- Max. working pressure: 290 psi
| Fitting Description | Male Branch Tee |
| End Size | 12 mm Tube(f) |
| Height | 27.000 mm |
| Material | nylon body complete with "O" ring seal, nickel-plated brass base |
| No. of Ends | 3 |
| End Types | Tubing & BSPP |
| Thread Type | BSPP |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| Hex Size | 24 mm |
| Size Type | Metric Tube x BSPP Threads |
| Fitting Angle | 90° |
| Thread Size | 1/2 |
| Weight | 0.202 LB |
| EAN or UPC | 820099256276 |

