- Male Branch Tee for 8mm O.D. Tubing
- 3/8" Male BSPP
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Fitting Description | Male Branch Tee |
| Tube O.D. | 5/16 in, 8.000 mm |
| Hex Size | 20 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Thread Size | 3/8 |
| End Types | Tubing & BSPP |
| Origin | Plastic Push to Connect Fittings |
| Material | nylon body complete with "O" ring seal, nickel-plated brass base |
| Size Type | Metric Tube x BSPP Threads |
| Height | 21.500 mm |
| No. of Ends | 3 |
| Fitting Angle | 90° |
| Thread Type | BSPP |
| Weight | 0.05 LB |
| EAN or UPC | 820099255811 |

