- Male Branch Tee for 6mm O.D. Tubing
- 5mm Male Metric Port Size
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
| End Types | Tubing & Metric Thread |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Branch Tee |
| Size Type | Metric Tube x BSPP Threads |
| No. of Ends | 3 |
| Tube O.D. | 6.000 mm |
| End Size | 6 mm Tube(f) |
| Thread Type | Metric |
| Thread Size | M5 |
| Height | 19.500 mm |
| Hex Size | 8 mm |
| Material | nylon body complete with "O" ring seal, nickel-plated brass base |
| Fitting Angle | 90° |
| Weight | 0.013 LB |
| EAN or UPC | 820099681610 |

