- Male Branch Tee for 6mm O.D. Tubing
- 1/4" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
| Thread Type | BSPP |
| Tube O.D. | 6.000 mm |
| Fitting Angle | 90° |
| End Size | 6 mm Tube(f) |
| Material | nylon body complete with "O" ring seal, nickel-plated brass base |
| Hex Size | 16 mm |
| Height | 17.000 mm |
| Fitting Description | Male Branch Tee |
| Thread Size | 1/4 |
| Size Type | Metric Tube x BSPP Threads |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing & BSPP |
| No. of Ends | 3 |
| Weight | 0.033 LB |
| EAN or UPC | 820099255309 |

