- Male Branch Tee for 4mm O.D. Tubing
- 5mm Male Metric Port Size
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Thread sealant is pre-applied on tapered threads
- Rotates 360° for ease of assembly
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Max. working pressure: 290 psi
| End Size | 5/32 or 4 mm Tube(f) |
| No. of Ends | 3 |
| Hex Size | 8 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| Height | 17.500 mm |
| Material | nylon body complete with "O" ring seal, nickel-plated brass base |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Size | M5 |
| Thread Type | Metric |
| Fitting Description | Male Branch Tee |
| End Types | Tubing & Metric Thread |
| Size Type | Metric Tube x BSPP Threads |
| Weight | 0.008 LB |
| EAN or UPC | 820099255057 |

