- Male Run Tee for 8mm O.D. Tubing
- 1/8" Male BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. Working Pressure: 275 psi
- Thread sealant is pre-applied
- Elbows and tees rotate 360°
| Tube O.D. | 5/16 in, 8.000 mm |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| No. of Ends | 3 |
| Height | 36.500 mm |
| Size Type | Metric Tube x BSPP Threads |
| Hex Size | 13 mm |
| Overall Length | 23 mm |
| Origin | Plastic Push to Connect Fittings |
| End Size | 5/16 or 8 mm Tube(f) |
| Fitting Description | Male Run Tee |
| Fitting Angle | 90° |
| End Types | Tubing & BSPP |
| Thread Type | BSPP |
| Thread Size | 1/8 |
| Weight | 0.038 LB |
| EAN or UPC | 820099253930 |

