- Male Run Tee for 4mm O.D. Tubing
- 1/4" Male BSPP
| Hex Size | 16 mm |
| Fitting Angle | 90° |
| Height | 23.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPP |
| End Size | 5/32 or 4 mm Tube(f) |
| Size Type | Metric Tube x BSPP Threads |
| Tube O.D. | 4.000 mm, 5/32 in |
| Thread Size | 1/4 |
| End Types | Tubing & BSPP |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant on tapered thread |
| Fitting Description | Male Run Tee |
| Overall Length | 14.5 mm |
| No. of Ends | 3 |
| Weight | 0.028 LB |
| EAN or UPC | 820099253503 |

