- Female Elbow for 6mm O.D. Tubing
- 1/8" Female BSPP
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| No. of Ends | 2 |
| Size Type | Metric Sizes |
| Overall Length | 16 mm |
| Fitting Description | 90° Female Elbow |
| Fitting Angle | 90° |
| Hex Size | 13 mm |
| End Types | Tubing & BSPP |
| End Size | 6 mm Tube(f) |
| Thread Size | 1/8 |
| Height | 25.000 mm |
| Thread Type | BSPP |
| Body Material | Nickel-Plated Brass |
| Material | Nickel-Plated Brass |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 6.000 mm |
| Weight | 0.024 LB |
| EAN or UPC | 820099252766 |

