- Oscillating Compact Elbow for 8mm O.D. Tubing
- 3/8" Male BSPP
| No. of Ends | 2 |
| Tube O.D. | 8.000 mm |
| Thread Size | 3/8 |
| Fitting Description | Oscillating Compact Elbow |
| Material | nylon body, nickel-plated brass base with sealing washer |
| Overall Length | 24.5 mm |
| Height | 26.000 mm |
| End Size | 5/16 or 8 mm Tube(f) |
| Thread Type | BSPP |
| Fitting Angle | 90°, Swivel |
| End Types | Tubing & BSPP |
| Hex Size | 19 mm |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.092 LB |
| EAN or UPC | 820099252438 |

