- Oscillating Compact Elbow for 6mm O.D. Tubing
- 5mm Male Metric Port Size
| Fitting Description | Oscillating Compact Elbow |
| End Size | 6 mm Tube(f) |
| Tube O.D. | 6.000 mm |
| Overall Length | 22.5 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90°, Swivel |
| Material | nylon body, nickel-plated brass base with sealing washer |
| Thread Type | Metric |
| Height | 27.500 mm |
| Hex Size | 12 mm |
| No. of Ends | 2 |
| End Types | Tubing & Metric Thread |
| Thread Size | M5 |
| Weight | 0.02 LB |
| EAN or UPC | 820099252308 |

