- Oscillating Compact Elbow for 4mm O.D. Tubing
- 5mm Male Metric Port Size
| Overall Length | 19.5 mm |
| Tube O.D. | 4.000 mm |
| Thread Size | M5 |
| End Size | 5/32 or 4 mm Tube(f) |
| Hex Size | 12 mm |
| Fitting Angle | 90°, Swivel |
| Material | nylon body, nickel-plated brass base with sealing washer |
| Thread Type | Metric |
| Height | 25.000 mm |
| End Types | Tubing & Metric Thread |
| No. of Ends | 2 |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Oscillating Compact Elbow |
| Weight | 0.015 LB |
| EAN or UPC | 820099252186 |

