- Plug-in Tee Fitting for 4mm O.D. Tubing to 6mm O.D. Tubing
description
- Use plug in fittings for adaptability in your connections. Simply plug into the tube end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Types | Tubing |
| Material | Nylon Body |
| Size Type | Metric, Unequal Ends |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90° |
| Height | 26.500 mm |
| Tube O.D. 1 | 5/32 in, 4 mm |
| No. of Ends | 3 |
| Fitting Description | Plug-in Tee |
| End Size | 5/32 or 4 mm Tube(f) |
| Tube O.D. 2 | 6 mm |
| Weight | 0.013 LB |
| EAN or UPC | 820099251752 |

