- Extended Plug-in Elbow Fitting for 12mm O.D. Tubing to 12mm O.D. Tubing
| Material | Nylon Body |
| End Types | Tubing |
| Fitting Description | Extended Plug-in Elbow |
| Fitting Angle | 90° |
| Tube O.D. | 12.000 mm |
| Overall Length | 31 mm |
| Height | 62.500 mm |
| No. of Ends | 2 |
| End Size | 12 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.03 LB |
| EAN or UPC | 820099251509 |

