- Extended Plug-in Elbow Fitting for 10mm O.D. Tubing to 12mm O.D. Tubing
| End Types | Tubing |
| Fitting Angle | 90° |
| Overall Length | 31 mm |
| Material | Nylon Body |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| Tube O.D. | 10.000 mm |
| Fitting Description | Extended Plug-in Elbow |
| Height | 62.500 mm |
| End Size | 10 mm Tube(f) |
| Weight | 0.03 LB |
| EAN or UPC | 820099251479 |

