- Extended Plug-in Elbow Fitting for 8mm O.D. Tubing to 10mm O.D. Tubing
| Fitting Angle | 90° |
| End Size | 5/16 or 8 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| End Types | Tubing |
| Tube O.D. 2 | 10 mm |
| Tube O.D. 1 | 8 mm |
| No. of Ends | 2 |
| Overall Length | 26.5 mm |
| Height | 56.000 mm |
| Fitting Description | Extended Plug-in Elbow |
| Material | Nylon Body |
| Weight | 0.024 LB |
| EAN or UPC | 820099251417 |

