- Extended Plug-in Elbow Fitting for 8mm O.D. Tubing to 8mm O.D. Tubing
| Material | Nylon Body |
| Overall Length | 23 mm |
| Fitting Description | Extended Plug-in Elbow |
| Fitting Angle | 90° |
| Height | 49.000 mm |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| End Types | Tubing |
| End Size | 5/16 or 8 mm Tube(f) |
| Tube O.D. | 5/16 in, 8.000 mm |
| Weight | 0.013 LB |
| EAN or UPC | 820099532103 |

