- Plug-In Run Tee
description
- Use the plug-in fittings for adaptability in your connections. Simply plug into tube-end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Size Type | Fractional Sizes |
| Fitting Description | Plug-In Run Tee |
| No. of Ends | 3 |
| Tube O.D. 1 | 1/4 in |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. 2 | 1/4 in |
| End Size | 1/4 Tube(f) |
| End Types | Tubing |
| Fitting Angle | 90° |
| Weight | 0.013 LB |
| EAN or UPC | 820099639710 |

