
- Plug-in Elbow Fitting for 1/4" O.D. Tubing to 3/8" O.D. Tubing
description
- Use the plug-in fittings for adaptability in your connections. Simply plug into tube-end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
Origin | Plastic Push to Connect Fittings |
End Types | Tubing |
Tube O.D. 1 | 1/4 in |
Fitting Angle | 90° |
Height | 1.520 in |
Material | Nylon Body |
Tube O.D. 2 | 3/8 in |
Fitting Description | 90° Plug-In Elbow |
No. of Ends | 2 |
End Size | 1/4 Tube(f) |
Size Type | Fractional Sizes |
Body Material | Nylon |
Weight | 0.008 LB |
EAN or UPC | 820099250670 |
