- Plug-in Elbow Fitting for 6mm O.D. Tubing to 8mm O.D. Tubing
description
- Use the plug-in fittings for adaptability in your connections. Simply plug into tube-end of a Legris push-to-connect fitting.
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Rotates 360° for ease of assembly
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Tube O.D. 1 | 6 mm |
| End Size | 6 mm Tube(f) |
| Size Type | Metric Sizes |
| Tube O.D. 2 | 8 mm, 5/16 in |
| Height | 33.500 mm |
| End Types | Tubing |
| Fitting Angle | 90° |
| Overall Length | 22.000 mm |
| Material | Nylon Body |
| Fitting Description | 90° Plug-In Elbow |
| No. of Ends | 2 |
| Weight | 0.008 LB |
| EAN or UPC | 820099250076 |

