- 45° Plug-in Elbow Fitting for mm O.D. Tubing
| End Size | 5/32 or 4 mm Tube(f) |
| No. of Ends | 2 |
| End Types | Tubing |
| Tube O.D. | 4.000 mm, 5/32 in |
| Material | Nylon Body |
| Height | 33.500 mm |
| Overall Length | 13 mm |
| Fitting Description | 45° Plug-in Elbow |
| Fitting Angle | 45° |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.011 LB |
| EAN or UPC | 820099248721 |

