- Stud Fitting Type
- Straight Fitting Angle
- 1/8 in Tube Outer Diameter
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Hex Size 2 | 3 mm |
| End Types | Tubing & BSPT |
| Hex Size 1 | 11 mm |
| Height | 8.500 mm |
| Thread Size | R1/8 |
| Thread Type | BSPT |
| Size Type | Hybrid Sizes |
| Fitting Type | Stud Fitting |
| No. of Ends | 2 |
| Material | Nickel-Plated Brass |
| Tube O.D. | 1/8 in |
| Fitting Angle | Straight |
| End Size | 1/8 Tube(f) |
| Body Material | Nickel-Plated Brass |
| Hex Size | 10 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Description | Male Connector |
| Weight | 0.024 LB |
| EAN or UPC | 820099247793 |

