
- Male Stud Fitting Push-In Connector
- Straight Fitting Angle
- 16 mm Tube OD
- 1/2 BSPP Thread
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
No. of Ends | 2 |
Material | Nickel-Plated Brass |
Thread Type | BSPP |
Size Type | Metric Tube x BSPT Threads |
Fitting Description | Male Connector |
Body Material | Nickel-Plated Brass |
End Size | 16 mm Tube |
Fitting Angle | Straight |
End Types | Tubing & BSPP |
Thread Size | 1/2 |
Tube O.D. | 16 mm |
Weight | 0.152 LB |
