- Male Connector for 6 mm O.D. Tubing
- 1/2" Male BSPT
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
| Fitting Description | Male Connector |
| Thread Type | BSPT |
| Height | 9.000 mm |
| End Types | Tubing & BSPT |
| Fitting Angle | Straight |
| Thread Size | 1/2 |
| Origin | Plastic Push to Connect Fittings |
| Material | nickel-plated brass pre-applied thread sealant |
| Size Type | Metric Tube x BSPT Threads |
| Tube O.D. | 6.000 mm |
| End Size | 6 mm Tube(f) |
| No. of Ends | 2 |
| Hex Size | 21 mm |
| Weight | 0.046 LB |
| EAN or UPC | 820099246468 |

