
- Male Connector for 6 mm O.D. Tubing
- 1/8" Male BSPT
features
- Internal hex allows ease of assembly in tight places
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant is pre-applied on tapered threads
Tube O.D. | 6.000 mm |
Height | 11.500 mm |
End Types | Tubing & BSPT |
No. of Ends | 2 |
Material | Nickel-Plated Brass |
Origin | Plastic Push to Connect Fittings |
End Size | 6 mm Tube(f) |
Thread Size | 1/8 |
Body Material | Nickel-Plated Brass |
Hex Size | 11 mm |
Fitting Description | Male Connector |
Thread Type | BSPT |
Fitting Angle | Straight |
Size Type | Metric Tube x BSPT Threads |
Weight | 0.011 LB |
EAN or UPC | 820099246154 |
