- Extended Male Elbow Fitting for 1/8" O.D. Tubing to 10-32 Male UNF
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
- Thread sealant pre-applied on tapered threads
- Rotates 360° for ease of assembly
| End Types | Tubing & UNF |
| Height | 0.910 in |
| Fitting Description | 90° Male Elbow |
| Thread Size | #10-32 |
| No. of Ends | 2 |
| End Size | 1/8 Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 1/8 in |
| Material | nickel-plated brass pre-applied thread sealant |
| Thread Type | UNF |
| Fitting Angle | 90° |
| Size Type | Fractional Sizes |
| Hex Size | 8 mm |
| Weight | 0.015 LB |
| EAN or UPC | 820099245393 |

