- Extended Male Elbow for 14mm O.D. Tubing
- 3/8" Male BSPP
| Fitting Description | Extended Male Elbow |
| End Types | Tubing & BSPP |
| End Size | 14 mm Tube(f) |
| Origin | Plastic Push to Connect Fittings |
| Thread Type | BSPP |
| Height | 51.000 mm |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Fitting Angle | 90° |
| Tube O.D. | 14.000 mm |
| Hex Size | 22 mm |
| Overall Length | 46.5 mm |
| No. of Ends | 2 |
| Thread Size | 3/8 |
| Weight | 0.22 LB |
| EAN or UPC | 820099245331 |

