- Extended Male Elbow for 12mm O.D. Tubing
- 1/4" Male BSPP
| Height | 44.500 mm |
| Tube O.D. | 12.000 mm |
| End Size | 12 mm Tube(f) |
| End Types | Tubing & BSPP |
| Overall Length | 40.5 mm |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Fitting Angle | 90° |
| Fitting Description | Extended Male Elbow |
| Thread Size | 1/4 |
| Hex Size | 19 mm |
| Thread Type | BSPP |
| Weight | 0.132 LB |
| EAN or UPC | 820099245249 |

