- Extended Male Elbow for 10mm O.D. Tubing
- 1/2" Male BSPP
| Height | 40.500 mm |
| No. of Ends | 2 |
| End Types | Tubing & BSPP |
| Fitting Description | Extended Male Elbow |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Overall Length | 34.5 mm |
| Thread Type | BSPP |
| Thread Size | 1/2 |
| End Size | 10 mm Tube(f) |
| Tube O.D. | 10.000 mm |
| Hex Size | 24 mm |
| Fitting Angle | 90° |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.002 LB |
| EAN or UPC | 820099245218 |

