- Extended Male Elbow for 8mm O.D. Tubing
- 1/8" Male BSPP
| Hex Size | 13 mm |
| Height | 36.000 mm |
| End Types | Tubing & BSPP |
| Tube O.D. | 8.000 mm |
| Thread Type | BSPP |
| Fitting Description | Extended Male Elbow |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| No. of Ends | 2 |
| End Size | 5/16 or 8 mm Tube(f) |
| Overall Length | 29.5 mm |
| Fitting Angle | 90° |
| Thread Size | 1/8 |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.055 LB |
| EAN or UPC | 820099244945 |

