- Extended Male Elbow for 6mm O.D. Tubing
- 7mm Male Metric Port Size
| Hex Size | 10 mm |
| Fitting Description | Extended Male Elbow |
| Thread Type | Metric |
| No. of Ends | 2 |
| Height | 26.000 mm |
| Tube O.D. | 6.000 mm |
| Thread Size | M7 |
| Fitting Angle | 90° |
| End Types | Tubing & Metric Thread |
| Origin | Plastic Push to Connect Fittings |
| End Size | 6 mm Tube(f) |
| Overall Length | 23 mm |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Weight | 0.019 LB |
| EAN or UPC | 820099244914 |

