- Extended Male Elbow for 6mm O.D. Tubing
- 1/8" Male BSPP
| Tube O.D. | 6.000 mm |
| Hex Size | 13 mm |
| Thread Type | BSPP |
| Fitting Description | Extended Male Elbow |
| Material | nylon body with "O" ring seal, nickel-plated brass base |
| Origin | Plastic Push to Connect Fittings |
| Height | 27.000 mm |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Size | 6 mm Tube(f) |
| End Types | Tubing & BSPP |
| Overall Length | 23 mm |
| Thread Size | 1/8 |
| Weight | 0.026 LB |
| EAN or UPC | 820099244648 |

