
- Expander Fitting for 3/8" O.D. Tubing to 1/4" O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
Size Type | Fractional Sizes |
Fitting Angle | Straight |
End Size | 3/8 Tube(f) |
End Types | Tubing |
Tube O.D. 1 | 3/8 in |
Origin | Plastic Push to Connect Fittings |
Body Material | Nylon |
Fitting Description | Expander |
No. of Ends | 2 |
Overall Length | 1.610 in |
Material | Nylon Body |
Tube O.D. 2 | 1/4 in |
Weight | 0.152 LB |
EAN or UPC | 820099244228 |
