- Expander Fitting for 12 mm O.D. Tubing to 10 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| Size Type | Metric Sizes |
| End Types | Tubing |
| Body Material | Nylon |
| No. of Ends | 2 |
| Material | Nylon Body |
| Overall Length | 49.000 mm |
| Tube O.D. 1 | 12 mm |
| Tube O.D. 2 | 10 mm |
| Fitting Description | Expander |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| End Size | 12 mm Tube(f) |
| Weight | 0.041 LB |
| EAN or UPC | 820099244136 |

