- Expander Fitting for 10 mm O.D. Tubing to 5/16" or 8 mm O.D. Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Vacuum rating: 28" Hg
| End Size | 10 mm Tube(f) |
| Tube O.D. 1 | 10 mm |
| Material | Nylon Body |
| Fitting Description | Expander |
| End Types | Tubing |
| No. of Ends | 2 |
| Size Type | Metric Sizes |
| Origin | Plastic Push to Connect Fittings |
| Body Material | Nylon |
| Fitting Angle | Straight |
| Overall Length | 42.500 mm |
| Tube O.D. 2 | 8 mm, 5/16 in |
| Weight | 0.019 LB |
| EAN or UPC | 820099244099 |

