- Union Reducer
- 3/8" Tubing to 5/32" Tubing
description
- Legris LF3000 push-to-connect fittings are used for connecting semirigid plastic tubing in pneumatic applications using minimal labor and time. The body is constructed of glass-filled nylon. Threaded components are nickel-plated brass. Elastomer seals are buna-nitrile. A tight, leak-free tubing connection is achieved by simply pushing the tubing into the patented stainless steel gripping ring. A plastic release button is standard on each fitting. Connections or disconnections require low force and no tools. Fittings do not deform tubing and are reusable. Nylon, polyurethane, polyethylene, or Teflon tubing is recommended.
features
- Vacuum rating: 28" Hg
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Working temperature: -4 °F to 175 °F
- Max. working pressure: 290 psi
| No. of Ends | 2 |
| Size Type | Fractional Sizes |
| Fitting Description | Reducer |
| End Size | 3/8 Tube(f) |
| Tube O.D. 1 | 5/32 in, 4 mm |
| Tube O.D. 2 | 3/8 in |
| End Types | Tubing |
| Material | Nylon |
| Fitting Angle | Straight |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.021 LB |

