- Reducer Fitting for 3mm O.D. Tubing to 4mm O.D. Tubing
| No. of Ends | 2 |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| Overall Length | 37.5 mm |
| End Size | 5/32 or 4 mm Tube(f) |
| Fitting Description | Reducer |
| Tube O.D. | 4.000 mm, 5/32 in |
| Material | Nylon |
| Fitting Angle | Straight |
| Weight | 0.22 LB |
| EAN or UPC | 820099241609 |

