- Self-Sealing Plug-in Fitting for 6mm O.D. Tubing
| Overall Length | 53.5 mm |
| No. of Ends | 2 |
| Tube O.D. | 6.000 mm |
| Material | Nylon |
| End Size | 6 mm Tube(f) |
| Fitting Angle | Straight |
| Fitting Description | Self-Sealing Plug-in Fitting |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.019 LB |
| EAN or UPC | 820099241265 |

