- Self-Sealing Plug-in Fitting for 4mm O.D. Tubing
| No. of Ends | 2 |
| Material | Nylon |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| Overall Length | 46 mm |
| Fitting Description | Self-Sealing Plug-in Fitting |
| Tube O.D. | 4.000 mm |
| End Types | Tubing |
| End Size | 5/32 or 4 mm Tube(f) |
| Weight | 0.011 LB |
| EAN or UPC | 820099241210 |

