- Oscillating Compact Elbow for 12mm O.D. Tubing
- 3/8" Male BSPT
| Fitting Angle | 90°, Swivel |
| No. of Ends | 2 |
| Hex Size | 21 mm |
| Thread Type | BSPT |
| Fitting Description | Oscillating Compact Elbow |
| Thread Size | 3/8 |
| End Types | Tubing & BSPT |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| End Size | 12 mm Tube(f) |
| Height | 41.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 12.000 mm |
| Overall Length | 32 mm |
| Weight | 0.163 LB |
| EAN or UPC | 820099241104 |

