- Oscillating Compact Elbow for 10mm O.D. Tubing
- 1/4" Male BSPT
| End Types | Tubing & BSPT |
| Hex Size | 19 mm |
| Fitting Description | Oscillating Compact Elbow |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 10.000 mm |
| Height | 37.000 mm |
| Overall Length | 30.5 mm |
| Fitting Angle | 90°, Swivel |
| Thread Size | 1/4 |
| No. of Ends | 2 |
| Thread Type | BSPT |
| End Size | 10 mm Tube(f) |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Weight | 0.035 LB |
| EAN or UPC | 820099241012 |

