- Oscillating Compact Elbow for 4mm O.D. Tubing
- 1/8" Male BSPT
| Fitting Description | Oscillating Compact Elbow |
| End Types | Tubing & BSPT |
| Tube O.D. | 4.000 mm |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | 90°, Swivel |
| No. of Ends | 2 |
| Material | nylon body, nickel-plated brass base, pre-applied thread sealant |
| Thread Type | BSPT |
| Overall Length | 19.5 mm |
| Thread Size | 1/8 |
| Height | 21.000 mm |
| Hex Size | 12 mm |
| End Size | 5/32 or 4 mm Tube(f) |
| Weight | 0.013 LB |
| EAN or UPC | 820099240800 |

