- "Y" Male for 10mm O.D. Tubing
- 1/2" Male BSPP
| Height | 65.000 mm |
| End Size | 10 mm Tube(f) |
| Fitting Angle | Straight |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Size Type | Metric Tube x BSPP Threads |
| Hex Size | 20 mm |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 3 |
| Thread Type | BSPP |
| End Types | Tubing & BSPP |
| Thread Size | 1/2 |
| Fitting Description | Y-Tube to Male Thread |
| Overall Length | 33 mm |
| Tube O.D. | 10.000 mm |
| Weight | 0.099 LB |
| EAN or UPC | 820099582221 |

