- "Y" Male for 6mm O.D. Tubing
- 5mm Male Metric Port Size
| Fitting Description | Y-Tube to Male Thread |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Hex Size | 10 mm |
| Origin | Plastic Push to Connect Fittings |
| Tube O.D. | 6.000 mm |
| Size Type | Metric Tube x BSPP Threads |
| Height | 39.500 mm |
| End Types | Tubing & Metric Thread |
| Fitting Angle | Straight |
| Overall Length | 21.5 mm |
| Thread Type | Metric |
| No. of Ends | 3 |
| Thread Size | M5 |
| End Size | 6 mm Tube(f) |
| Weight | 0.024 LB |
| EAN or UPC | 820099240510 |

