- "Y" Male for 4mm O.D. Tubing
- 1/8" Male BSPP
| End Size | 5/32 or 4 mm Tube(f) |
| Tube O.D. | 4.000 mm, 5/32 in |
| Fitting Description | Y-Tube to Male Thread |
| No. of Ends | 3 |
| Fitting Angle | Straight |
| Overall Length | 17.5 mm |
| Size Type | Metric Tube x BSPP Threads |
| Thread Type | BSPP |
| Thread Size | 1/8 |
| Origin | Plastic Push to Connect Fittings |
| Height | 32.000 mm |
| Hex Size | 13 mm |
| End Types | Tubing & BSPP |
| Material | nylon body, nickel-plated brass base, with "O" ring seal, nickel-plated brass base |
| Weight | 0.022 LB |
| EAN or UPC | 820099240343 |

