- Female Plug for 3/8" Tubing
features
- Max. working pressure: 290 psi
- Working temperature: -4 °F to 175 °F
- Plug is red in color
| Fitting Angle | Straight |
| End Size | 3/8 Tube(f) |
| Material | Nylon Body |
| Size Type | Fractional, Equal Ends |
| Type | End Cap |
| Fitting Description | Plug |
| No. of Ends | 2 |
| End Types | Tubing |
| Tube O.D. | 3/8 in |
| Body Material | Nylon |
| Weight | 0.322 LB |
| EAN or UPC | 820099832456 |

