- Twin Banjo Fitting for 10mm O.D. Tubing
- 3/8" Male BSPP
| End Types | Tubing & BSPP |
| End Size | 10 mm Tube(f) |
| Tube O.D. | 10.000 mm |
| Height | 24.500 mm |
| Fitting Description | Twin Banjo |
| Fitting Angle | 90° |
| Material | nylon body, steel bolt, complete with sealing washer |
| Thread Size | 3/8 |
| No. of Ends | 3 |
| Thread Type | BSPP |
| Hex Size | 20 mm |
| Origin | Plastic Push to Connect Fittings |
| Weight | 0.145 LB |
| EAN or UPC | 820099238845 |

