- Mixed Bulkhead Connector Fitting for 10mm O.D. Tubing
| Fitting Description | Mixed Bulkhead Connector |
| Counter Locking Nut | 19 mm |
| Material | nylon body, nickel-plated brass |
| Origin | Plastic Push to Connect Fittings |
| Fitting Angle | Straight |
| Tube O.D. | 10.000 mm |
| No. of Ends | 2 |
| End Types | Tubing |
| End Size | 10 mm Tube(f) |
| Hex Size | 22 mm |
| Weight | 0.156 LB |
| EAN or UPC | 820099237794 |

