- Mixed Bulkhead Connector Fitting for 6mm O.D. Tubing
| Fitting Description | Mixed Bulkhead Connector |
| Material | nylon body, nickel-plated brass |
| End Size | 6 mm Tube(f) |
| Hex Size | 15 mm |
| Tube O.D. | 6.000 mm |
| End Types | Tubing |
| Origin | Plastic Push to Connect Fittings |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Counter Locking Nut | 13 mm |
| Weight | 0.066 LB |
| EAN or UPC | 820099237664 |

